Overview
Mfr description
82685 SCRDR ORANGE DUAL MAT SLT BLSTR 1/
Specifications
- Blade Length4 in
- Overall Length8.7000 in
- Handle StyleAcetate w/ Rubber Grip
- Blade Width1/4 in
- Handle Length4.61 in
- Handle Diameter1.31 in
- Overall Length Range7" - 9.9" in
- PSC Code5120
- Shank TypeRound
- Tool TypeSlotted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data