Motion
82686 SCRDR ORANGE DUAL MAT SLT BLSTR 5/

Gearwrench
82686 SCRDR ORANGE DUAL MAT SLT BLSTR 5/

5/16" Blade Width, 11-1/4" OAL Slotted Screwdriver 6" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845390
MFR #82686 SCRDR ORANGE DUAL MAT SLT BLSTR 5/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82686 SCRDR ORANGE DUAL MAT SLT BLSTR 5/

5/16" Blade Width, 11-1/4" OAL Slotted Screwdriver 6" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845390
MFR #82686 SCRDR ORANGE DUAL MAT SLT BLSTR 5/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82686 SCRDR ORANGE DUAL MAT SLT BLSTR 5/

Specifications

  • Blade Length
    6 in
  • Overall Length
    11-1/4 in
  • Handle Style
    Acetate w/ Rubber Grip
  • Blade Width
    5/16 in
  • Handle Length
    5.13 in
  • Handle Diameter
    1.45 in
  • Overall Length Range
    10" and Longer in
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought