Motion
82689 SCRDR ORANGE DUAL MAT PHLP BLSTR #

Gearwrench
82689 SCRDR ORANGE DUAL MAT PHLP BLSTR #

#2, 8-11/16" OAL, Standard Phillips Screwdriver 4" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845393
MFR #82689 SCRDR ORANGE DUAL MAT PHLP BLSTR #
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82689 SCRDR ORANGE DUAL MAT PHLP BLSTR #

#2, 8-11/16" OAL, Standard Phillips Screwdriver 4" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845393
MFR #82689 SCRDR ORANGE DUAL MAT PHLP BLSTR #

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82689 SCRDR ORANGE DUAL MAT PHLP BLSTR #

Specifications

  • Blade Length
    4 in
  • Overall Length
    8-11/16,8-11/16 in
  • Handle Length
    4-5/8
  • Handle Diameter
    1.29 in
  • Overall Length Range
    7" - 9.9"
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips
  • Phillips Point Size
    #2 in
  • Handle Material Style
    Acetate w/ Rubber Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text