Motion
82820H FILE SET STD 4PC

Gearwrench
82820H FILE SET STD 4PC

AMERICAN FILE SET 4PC 8IN BASTARD CUT
Mi Item #10845410
MFR #82820H FILE SET STD 4PC
Price$137.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82820H FILE SET STD 4PC

AMERICAN FILE SET 4PC 8IN BASTARD CUT
Mi Item #10845410
MFR #82820H FILE SET STD 4PC

Mfr description
82820H FILE SET STD 4PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.92/each

Specifications

Dimensions

  • File Length
    8 in
  • Length of Cut
    7 in
  • Overall Width
    5-1/2 in

Details

  • Coarseness Of Cut
    Bastard
  • File Type
    American
  • Handle Style
    Ergonomic
  • Number Of Pieces
    4 in
  • Types In Set
    Flat, Half Round, Round, Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)