Motion
82823H FILE ROUND 8"

Gearwrench
82823H FILE ROUND 8"

FILE 8IN ROUND
Mi Item #10845412
MFR #82823H FILE ROUND 8"
Price$38.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82823H FILE ROUND 8"

FILE 8IN ROUND
Mi Item #10845412
MFR #82823H FILE ROUND 8"

Mfr description
82823H FILE ROUND 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.28/each

Specifications

Dimensions

  • Length  
    8 in
  • Length of Cut
    8 in
  • Overall Thickness
    0.2500 in, 1/4 in
  • Overall Width Diameter
    5/16 in

Details

  • Coarseness Of Cut
    Bastard Cut
  • Cut
    Single
  • Flexible
    No
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)