Overview
Mfr description
82825H FILE TRIANGLE 8
Specifications
- Coarseness Of CutSmooth Cut
- CutDouble
- Tang Or HandleTang
- FlexibleNo
- Length
- Tool ApplicationMachining
- Overall Width Diameter5/8 in
- Overall Thickness0.2500 in, 1/4 in
- Length of Cut8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data