Motion
84010H
8 Piece Hook & Pick Set Dual Composite
Mi Item #10845447
MFR #84010H
Price$71.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece Hook & Pick Set Dual Composite
Mi Item #10845447
MFR #84010H

Mfr description
84010H HOOK & PICK SET 8PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.86/each

Specifications

Details

  • Container Type
    Tray
  • Material
    Dual Composite
  • Number Of Pieces
    8
  • PSC Code
    5110
  • Type
    Hook & Pick Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)