Motion
85162 PRESET WR TRQ MICRO 3/8DR 10-50NM

Gearwrench
85162 PRESET WR TRQ MICRO 3/8DR 10-50NM

PRST TQ WRNCH W/FXD HD 3/8"DR 10-50NM
Mi Item #10845471
MFR #85162 PRESET WR TRQ MICRO 3/8DR 10-50NM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85162 PRESET WR TRQ MICRO 3/8DR 10-50NM

PRST TQ WRNCH W/FXD HD 3/8"DR 10-50NM
Mi Item #10845471
MFR #85162 PRESET WR TRQ MICRO 3/8DR 10-50NM

Mfr description
85162 PRESET WR TRQ MICRO 3/8DR 10-50NM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8

Details

  • Maximum Torque
    37.00 ft lbs, 444.0 in lbs, 7104.00 in oz, 50.000 N m
  • Minimum Torque
    7.00 ft lbs, 84.0 in lbs, 10.000 N m
  • Type
    Torque Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)