Motion
85174 120XP MICROMETER 3/8"DR 30-250 IN-

Gearwrench
85174 120XP MICROMETER 3/8"DR 30-250 IN-

TORQ WRNCH W/120XP HEAD 3/8"DR 4-25NM
Mi Item #10845474
MFR #85174 120XP MICROMETER 3/8"DR 30-250 IN-
Price$375.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85174 120XP MICROMETER 3/8"DR 30-250 IN-

TORQ WRNCH W/120XP HEAD 3/8"DR 4-25NM
Mi Item #10845474
MFR #85174 120XP MICROMETER 3/8"DR 30-250 IN-

Mfr description
85174 120XP MICROMETER 3/8"DR 30-250 IN-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$375.74/each

Specifications

Dimensions

  • Drive Size
    3/8

Details

  • Maximum Torque
    20.00 ft lbs, 250.0 in lbs, 4000.00 in oz, 25.000 N m
  • Minimum Torque
    2.50 ft lbs, 30.0 in lbs, 4.000 N m
  • Type
    Torque Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)