Motion
85180 120XP MICROMETER 1/2"DR 20-150 FT-

Gearwrench
85180 120XP MICROMETER 1/2"DR 20-150 FT-

TORQ WRNCH W/120XP HEAD 1/2"DR 27-150NM
MI ITEM #10845475
MFR #85180 120XP MICROMETER 1/2"DR 20-150 FT-
Price$404.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85180 120XP MICROMETER 1/2"DR 20-150 FT-

TORQ WRNCH W/120XP HEAD 1/2"DR 27-150NM
MI ITEM #10845475
MFR #85180 120XP MICROMETER 1/2"DR 20-150 FT-

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$404.65/each

Specifications

Dimensions

  • Drive Size
    1/2

Details

  • Maximum Torque
    200.00 ft lbs, 1800.0 in lbs, 28800.00 in oz, 150.000 N m
  • Minimum Torque
    20.00 ft lbs, 240.0 in lbs, 27.000 N m
  • Type
    Torque Wrench

Overview

Mfr description
85180 120XP MICROMETER 1/2"DR 20-150 FT-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought