1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
86708 WR FLEX COMB RAT 90T 8MM
FLEX HEAD RATCH COMBO WR 8MM 12PT POL CHR
MI ITEM #
10845494
MFR #
86708 WR FLEX COMB RAT 90T 8MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
Gearwrench 86708 WR FLEX COMB RAT 90T 8MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
86708 WR FLEX COMB RAT 90T 8MM
FLEX HEAD RATCH COMBO WR 8MM 12PT POL CHR
MI ITEM #
10845494
MFR #
86708 WR FLEX COMB RAT 90T 8MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
86708 WR FLEX COMB RAT 90T 8MM
Specifications
Material
Alloy Steel
Size
8 mm
Number Of Points
12
Tool Type
Ratcheting
Type
Flex Head
Finish Coating
Full Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data