Motion
86722 WR FLEX COMB RAT 90T 22MM

Gearwrench
86722 WR FLEX COMB RAT 90T 22MM

Combination Wrench - Full Polish Chrome, 22 mm Box End Wrench Size, 22 mm Open End Wrench Size, 11.4760 in OAL
MI ITEM #10845507
MFR #86722 WR FLEX COMB RAT 90T 22MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86722 WR FLEX COMB RAT 90T 22MM

Combination Wrench - Full Polish Chrome, 22 mm Box End Wrench Size, 22 mm Open End Wrench Size, 11.4760 in OAL
MI ITEM #10845507
MFR #86722 WR FLEX COMB RAT 90T 22MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86722 WR FLEX COMB RAT 90T 22MM

Specifications

  • Material
    Alloy Steel
  • Size
    22 mm
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    12
  • UPC_NO
    099575067228
  • Weight
    0.92 lbs
  • Tool Type
    Ratcheting
  • Type
    Flex Head
  • Finish Coating
    Full Polish Chrome
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text