Motion
86724
Combination Wrench - Full Polish Chrome, 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 13.1140 in OAL
MI ITEM #10845508
MFR #86724
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Full Polish Chrome, 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 13.1140 in OAL
MI ITEM #10845508
MFR #86724

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86724 WR FLEX COMB RAT 90T 24MM
  • 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces
  • Flexible head provides access to hard-to-reach bolts and fasteners
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • Dual-direction off-corner loading on open-end reduces fastener rounding
  • 12-point ratcheting box-end for use on 6 or 12-point fasteners
  • Longer, wider beam for improved reach, leverage, and comfort
  • Large color-coded markings for easy size ID
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Exceeds ASME torque performance requirements

Specifications

  • ASME Spec
    Meets or Exceeds
  • Material
    Alloy Steel
  • Size
    24 mm
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    12
  • Ratcheting
    Ratcheting
  • Offset Angle
    15 °
  • UPC_NO
    099575067242
  • Weight
    1.34 lbs
  • Tool Type
    Ratcheting
  • Type
    Flex Head
  • Finish Coating
    Full Polish Chrome
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text