Motion
86741 WR FLEX COMB RAT 90T 5/16"

Gearwrench
86741 WR FLEX COMB RAT 90T 5/16"

FLEX HEAD RATCH COMBO WR 5/16" 12PT POL CHR
MI ITEM #10845513
MFR #86741 WR FLEX COMB RAT 90T 5/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86741 WR FLEX COMB RAT 90T 5/16"

FLEX HEAD RATCH COMBO WR 5/16" 12PT POL CHR
MI ITEM #10845513
MFR #86741 WR FLEX COMB RAT 90T 5/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86741 WR FLEX COMB RAT 90T 5/16"

Specifications

  • Material
    Alloy Steel
  • Size
    5/16 in
  • Number Of Points
    12
  • Tool Type
    Ratcheting
  • Type
    Flex Head
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text