Motion
86742 WR FLEX COMB RAT 90T 11/32"

Gearwrench
86742 WR FLEX COMB RAT 90T 11/32"

FLEX HEAD RATCH COMBO WR 11/32" 12PT POL CHR
MI ITEM #10845514
MFR #86742 WR FLEX COMB RAT 90T 11/32"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86742 WR FLEX COMB RAT 90T 11/32"

FLEX HEAD RATCH COMBO WR 11/32" 12PT POL CHR
MI ITEM #10845514
MFR #86742 WR FLEX COMB RAT 90T 11/32"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86742 WR FLEX COMB RAT 90T 11/32"

Specifications

  • Material
    Alloy Steel
  • Size
    11/32 in
  • Number Of Points
    12
  • Tool Type
    Ratcheting
  • Type
    Flex Head
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text