Motion
86745 WR FLEX COMB RAT 90T 1/2"

Gearwrench
86745 WR FLEX COMB RAT 90T 1/2"

Combination Wrench - Full Polish Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7.8390 in OAL
MI ITEM #10845517
MFR #86745 WR FLEX COMB RAT 90T 1/2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86745 WR FLEX COMB RAT 90T 1/2"

Combination Wrench - Full Polish Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7.8390 in OAL
MI ITEM #10845517
MFR #86745 WR FLEX COMB RAT 90T 1/2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86745 WR FLEX COMB RAT 90T 1/2"

Specifications

  • Material
    Alloy Steel
  • Size
    1/2 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    12
  • UPC_NO
    099575067457
  • Tool Type
    Ratcheting
  • Type
    Flex Head
  • Finish Coating
    Full Polish Chrome
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought