Motion
86746 WR FLEX COMB RAT 90T 9/16"

Gearwrench
86746 WR FLEX COMB RAT 90T 9/16"

FLEX HEAD RATCH COMBO WR 9/16" 12PT POL CHR
MI ITEM #10845518
MFR #86746 WR FLEX COMB RAT 90T 9/16"
List Price$72.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86746 WR FLEX COMB RAT 90T 9/16"

FLEX HEAD RATCH COMBO WR 9/16" 12PT POL CHR
MI ITEM #10845518
MFR #86746 WR FLEX COMB RAT 90T 9/16"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$72.35/each for your price

Overview

Mfr description
86746 WR FLEX COMB RAT 90T 9/16"

Specifications

  • Material
    Alloy Steel
  • Size
    9/16 in
  • Number Of Points
    12
  • Tool Type
    Ratcheting
  • Type
    Flex Head
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought