Motion
86748 WR FLEX COMB RAT 90T 11/16"

Gearwrench
86748 WR FLEX COMB RAT 90T 11/16"

Combination Wrench - Full Polish Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 9.8540 in OAL
MI ITEM #10845520
MFR #86748 WR FLEX COMB RAT 90T 11/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86748 WR FLEX COMB RAT 90T 11/16"

Combination Wrench - Full Polish Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 9.8540 in OAL
MI ITEM #10845520
MFR #86748 WR FLEX COMB RAT 90T 11/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86748 WR FLEX COMB RAT 90T 11/16"

Specifications

  • Material
    Alloy Steel
  • Size
    11/16 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    12
  • UPC_NO
    099575067488
  • Weight
    0.55 lbs
  • Tool Type
    Ratcheting
  • Type
    Flex Head
  • Finish Coating
    Full Polish Chrome
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text