Motion
86749 WR FLEX COMB RAT 90T 3/4"

Gearwrench
86749 WR FLEX COMB RAT 90T 3/4"

FLEX HEAD RATCH COMBO WR 3/4" 12PT POL CHR
Mi Item #10845521
MFR #86749 WR FLEX COMB RAT 90T 3/4"
Price$62.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86749 WR FLEX COMB RAT 90T 3/4"

FLEX HEAD RATCH COMBO WR 3/4" 12PT POL CHR
Mi Item #10845521
MFR #86749 WR FLEX COMB RAT 90T 3/4"

Mfr description
86749 WR FLEX COMB RAT 90T 3/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.32/each

Specifications

Dimensions

  • Size
    3/4 in

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Alloy Steel
  • Number Of Points
    12
  • Tool Type
    Ratcheting
  • Type
    Flex Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)