Motion
86750 WR FLEX COMB RAT 90T 13/16"

Gearwrench
86750 WR FLEX COMB RAT 90T 13/16"

Combination Wrench - Full Polish Chrome, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 11.4760 in OAL
MI ITEM #10845522
MFR #86750 WR FLEX COMB RAT 90T 13/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86750 WR FLEX COMB RAT 90T 13/16"

Combination Wrench - Full Polish Chrome, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 11.4760 in OAL
MI ITEM #10845522
MFR #86750 WR FLEX COMB RAT 90T 13/16"

Mfr description
86750 WR FLEX COMB RAT 90T 13/16"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    13/16 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    13/16 in
  • Overall Length  
    11.4760 in
  • Size
    13/16 in
  • Weight
    0.92 lbs

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Alloy Steel
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Tool Type
    Ratcheting
  • Type
    Flex Head
  • UPC_NO
    099575067501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)