Motion
86753 WR FLEX COMB RAT 90T 1"

Gearwrench
86753 WR FLEX COMB RAT 90T 1"

Combination Wrench - Full Polish Chrome, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 13.1140 in OAL
MI ITEM #10845525
MFR #86753 WR FLEX COMB RAT 90T 1"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86753 WR FLEX COMB RAT 90T 1"

Combination Wrench - Full Polish Chrome, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 13.1140 in OAL
MI ITEM #10845525
MFR #86753 WR FLEX COMB RAT 90T 1"

Mfr description
86753 WR FLEX COMB RAT 90T 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    1 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    1 in
  • Overall Length  
    13.1140 in
  • Size
    1 in
  • Weight
    1.36 lbs

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Alloy Steel
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Tool Type
    Ratcheting
  • Type
    Flex Head
  • UPC_NO
    099575067532

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)