Motion
86908 WR COMB RAT 90T 8MM

Gearwrench
86908 WR COMB RAT 90T 8MM

Combination Wrench - Full Polish Chrome, 8 mm Box End Wrench Size, 8 mm Open End Wrench Size, 5.7090 in OAL
MI ITEM #10845530
MFR #86908 WR COMB RAT 90T 8MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86908 WR COMB RAT 90T 8MM

Combination Wrench - Full Polish Chrome, 8 mm Box End Wrench Size, 8 mm Open End Wrench Size, 5.7090 in OAL
MI ITEM #10845530
MFR #86908 WR COMB RAT 90T 8MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86908 WR COMB RAT 90T 8MM

Specifications

  • Material
    Alloy Steel
  • Size
    8 mm
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    12
  • UPC_NO
    099575869082
  • Weight
    0.09 lbs
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • Finish Coating
    Full Polish Chrome
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text