Motion
86913 WR COMB RAT 90T 13MM

Gearwrench
86913 WR COMB RAT 90T 13MM

Combination Wrench - Full Polish Chrome, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 7.8390 in OAL
MI ITEM #10845535
MFR #86913 WR COMB RAT 90T 13MM
Price$39.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86913 WR COMB RAT 90T 13MM

Combination Wrench - Full Polish Chrome, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 7.8390 in OAL
MI ITEM #10845535
MFR #86913 WR COMB RAT 90T 13MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.50/each

Specifications

Dimensions

  • Box End Wrench Size  
    13 mm
  • Head Angle
    15 °
  • Open End Wrench Size  
    13 mm
  • Overall Length  
    7.8390 in
  • Size
    13 mm
  • Weight
    0.26 lbs

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Alloy Steel
  • Number Of Points
    12
  • System of Measurement
    Metric
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575869136

Overview

Mfr description
86913 WR COMB RAT 90T 13MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought