Motion
86916 WR COMB RAT 90T 16MM

Gearwrench
86916 WR COMB RAT 90T 16MM

ALLOY STL RATCH COMBO WR 16MM 12PT POL CHR
Mi Item #10845538
MFR #86916 WR COMB RAT 90T 16MM
Price$49.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86916 WR COMB RAT 90T 16MM

ALLOY STL RATCH COMBO WR 16MM 12PT POL CHR
Mi Item #10845538
MFR #86916 WR COMB RAT 90T 16MM

Mfr description
86916 WR COMB RAT 90T 16MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.49/each

Specifications

Dimensions

  • Size
    16 mm

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Alloy Steel
  • Number Of Points
    12
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)