Motion
86917 WR COMB RAT 90T 17MM

Gearwrench
86917 WR COMB RAT 90T 17MM

Combination Wrench - Full Polish Chrome, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 9.8540 in OAL
Mi Item #10845539
MFR #86917 WR COMB RAT 90T 17MM
Price$51.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86917 WR COMB RAT 90T 17MM

Combination Wrench - Full Polish Chrome, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 9.8540 in OAL
Mi Item #10845539
MFR #86917 WR COMB RAT 90T 17MM

Mfr description
86917 WR COMB RAT 90T 17MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.31/each

Specifications

Dimensions

  • Box End Wrench Size  
    17 mm
  • Head Angle
    15 °
  • Open End Wrench Size  
    17 mm
  • Overall Length  
    9.8540 in
  • Size
    17 mm
  • Weight
    0.51 lbs

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Alloy Steel
  • Number Of Points
    12
  • System of Measurement
    Metric
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575869174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)