Motion
86920 WR COMB RAT 90T 20MM

Gearwrench
86920 WR COMB RAT 90T 20MM

Combination Wrench - Full Polish Chrome, 20 mm Box End Wrench Size, 20 mm Open End Wrench Size, 12.0000 in OAL
Mi Item #10845542
MFR #86920 WR COMB RAT 90T 20MM
Price$62.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86920 WR COMB RAT 90T 20MM

Combination Wrench - Full Polish Chrome, 20 mm Box End Wrench Size, 20 mm Open End Wrench Size, 12.0000 in OAL
Mi Item #10845542
MFR #86920 WR COMB RAT 90T 20MM

Mfr description
86920 WR COMB RAT 90T 20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.32/each

Specifications

Dimensions

  • Box End Wrench Size  
    20 mm
  • Head Angle
    15 °
  • Open End Wrench Size  
    20 mm
  • Overall Length  
    12.0000 in
  • Size
    20 mm
  • Weight
    0.88 lbs

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Alloy Steel
  • Number Of Points
    12
  • System of Measurement
    Metric
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575869204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)