Motion
86924 WR COMB RAT 90T 24MM

Gearwrench
86924 WR COMB RAT 90T 24MM

Combination Wrench - Full Polish Chrome, 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 344.50 mm OAL
MI ITEM #10845545
MFR #86924 WR COMB RAT 90T 24MM
List Price$98.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86924 WR COMB RAT 90T 24MM

Combination Wrench - Full Polish Chrome, 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 344.50 mm OAL
MI ITEM #10845545
MFR #86924 WR COMB RAT 90T 24MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$98.95/each for your price

Overview

Mfr description
86924 WR COMB RAT 90T 24MM

Specifications

  • Material
    Alloy Steel
  • Size
    24 mm
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    12
  • UPC_NO
    099575869242
  • Weight
    1.32 lbs
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • Finish Coating
    Full Polish Chrome
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text