Specifications
Dimensions
- Size11/32 in
Details
- Finish CoatingFull Polish Chrome
- MaterialAlloy Steel
- Number Of Points12
- Tool TypeRatcheting
- TypeCombination Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)