Motion
86943 WR COMB RAT 90T 3/8"

Gearwrench
86943 WR COMB RAT 90T 3/8"

Combination Wrench - Full Polish Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6.6730 in OAL
MI ITEM #10845552
MFR #86943 WR COMB RAT 90T 3/8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86943 WR COMB RAT 90T 3/8"

Combination Wrench - Full Polish Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6.6730 in OAL
MI ITEM #10845552
MFR #86943 WR COMB RAT 90T 3/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86943 WR COMB RAT 90T 3/8"

Specifications

  • Material
    Alloy Steel
  • Size
    3/8 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    12
  • UPC_NO
    099575869433
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text