Motion
86944 WR COMB RAT 90T 7/16"

Gearwrench
86944 WR COMB RAT 90T 7/16"

Combination Wrench - Full Polish Chrome, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 7.0940 in OAL
Mi Item #10845553
MFR #86944 WR COMB RAT 90T 7/16"
Price$38.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86944 WR COMB RAT 90T 7/16"

Combination Wrench - Full Polish Chrome, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 7.0940 in OAL
Mi Item #10845553
MFR #86944 WR COMB RAT 90T 7/16"

Mfr description
86944 WR COMB RAT 90T 7/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.48/each

Specifications

Dimensions

  • Box End Wrench Size  
    7/16 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    7/16 in
  • Overall Length  
    7.0940 in
  • Size
    7/16 in
  • Weight
    0.20 lbs

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Alloy Steel
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575869440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)