Motion
86945 WR COMB RAT 90T 1/2"

Gearwrench
86945 WR COMB RAT 90T 1/2"

Combination Wrench - Full Polish Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7.8390 in OAL
MI ITEM #10845554
MFR #86945 WR COMB RAT 90T 1/2"
Price$44.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86945 WR COMB RAT 90T 1/2"

Combination Wrench - Full Polish Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7.8390 in OAL
MI ITEM #10845554
MFR #86945 WR COMB RAT 90T 1/2"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.78/each

Specifications

Dimensions

  • Box End Wrench Size  
    1/2 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    1/2 in
  • Overall Length  
    7.8390 in
  • Size
    1/2 in
  • Weight
    0.26 lbs

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Alloy Steel
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575869457

Overview

Mfr description
86945 WR COMB RAT 90T 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought