Motion
86948 WR COMB RAT 90T 11/16"

Gearwrench
86948 WR COMB RAT 90T 11/16"

Combination Wrench - Full Polish Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 9.8540 in OAL
MI ITEM #10845557
MFR #86948 WR COMB RAT 90T 11/16"
List Price$54.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86948 WR COMB RAT 90T 11/16"

Combination Wrench - Full Polish Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 9.8540 in OAL
MI ITEM #10845557
MFR #86948 WR COMB RAT 90T 11/16"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.58/each for your price

Overview

Mfr description
86948 WR COMB RAT 90T 11/16"

Specifications

  • Material
    Alloy Steel
  • Size
    11/16 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    12
  • UPC_NO
    099575869488
  • Weight
    0.53 lbs
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • Finish Coating
    Full Polish Chrome
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text