Motion
86949 WR COMB RAT 90T 3/4"

Gearwrench
86949 WR COMB RAT 90T 3/4"

Combination Wrench - Full Polish Chrome, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 10.8860 in OAL
MI ITEM #10845558
MFR #86949 WR COMB RAT 90T 3/4"
Price$54.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86949 WR COMB RAT 90T 3/4"

Combination Wrench - Full Polish Chrome, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 10.8860 in OAL
MI ITEM #10845558
MFR #86949 WR COMB RAT 90T 3/4"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.18/each

Specifications

Dimensions

  • Box End Wrench Size  
    3/4 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    3/4 in
  • Overall Length  
    10.8860 in
  • Size
    3/4 in
  • Weight
    0.64 lbs

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Alloy Steel
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575869495

Overview

Mfr description
86949 WR COMB RAT 90T 3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought