Motion
86953 WR COMB RAT 90T 1"

Gearwrench
86953 WR COMB RAT 90T 1"

ALLOY STL RATCH COMBO WR 1" 12PT POL CHR
Mi Item #10845562
MFR #86953 WR COMB RAT 90T 1"
Price$76.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86953 WR COMB RAT 90T 1"

ALLOY STL RATCH COMBO WR 1" 12PT POL CHR
Mi Item #10845562
MFR #86953 WR COMB RAT 90T 1"

Mfr description
86953 WR COMB RAT 90T 1"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.96/each

Specifications

Dimensions

  • Size
    1 in

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Alloy Steel
  • Number Of Points
    12
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)