Motion
86956 WR COMB RAT 90T 1-1/4"

Gearwrench
86956 WR COMB RAT 90T 1-1/4"

Combination Wrench - Full Polish Chrome, 1-1/4 in Box End Wrench Size, 1-1/4 in Open End Wrench Size, 16.7640 in OAL
Mi Item #10845565
MFR #86956 WR COMB RAT 90T 1-1/4"
Price$108.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86956 WR COMB RAT 90T 1-1/4"

Combination Wrench - Full Polish Chrome, 1-1/4 in Box End Wrench Size, 1-1/4 in Open End Wrench Size, 16.7640 in OAL
Mi Item #10845565
MFR #86956 WR COMB RAT 90T 1-1/4"

Mfr description
86956 WR COMB RAT 90T 1-1/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.17/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-1/4 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    1-1/4 in
  • Overall Length  
    16.7640 in
  • Size
    1-1/4 in
  • Weight
    2.29 lbs

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Alloy Steel
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575869563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)