Motion
87911 7PC METRIC BOLT BITER SET W/ADPTRS

Gearwrench
87911 7PC METRIC BOLT BITER SET W/ADPTRS

7 Piece Extraction Sockets Set Comes in Rail
MI ITEM #10845575
MFR #87911 7PC METRIC BOLT BITER SET W/ADPTRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
87911 7PC METRIC BOLT BITER SET W/ADPTRS

7 Piece Extraction Sockets Set Comes in Rail
MI ITEM #10845575
MFR #87911 7PC METRIC BOLT BITER SET W/ADPTRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87911 7PC METRIC BOLT BITER SET W/ADPTRS

Specifications

  • Overall Length
    9.27 in
  • Extractor Size
    8MM, 10MM, 12MM, 13MM, 14MM
  • Tool Type
    Extraction Sockets
  • Size Range
    8.0 - 14.0 mm
  • Number Of Pieces
    7.000
  • Minimum Capacity
    5/16 in
  • Metric Size
    8mm
  • Measurement Type
    Metric
  • Maximum Capacity
    9/16 in
  • Contents
    (5) Metric Bolt Biter Extraction Sockets, (2) Impact Adapters, Socket Rail
  • Case Type
    Rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text