Overview
Mfr description
89450 TORQUE WRENCH SET,12PC,INTCHG,5-25
Specifications
- Drive Size1/4
- TypeTorque Wrench
- Minimum Torque3.50 ft lbs, 44.0 in lbs, 5.000 N m
- Maximum Torque18.00 ft lbs, 221.0 in lbs, 3536.00 in oz, 25.000 N m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data