Overview
Mfr description
89452 TORQUE WR ST,12PC,INTCHG,20-100NM,
Specifications
- Drive Size3/8
- TypeTorque Wrench
- Minimum Torque15.00 ft lbs, 180.0 in lbs, 20.000 N m
- Maximum Torque74.00 ft lbs, 888.0 in lbs, 14208.00 in oz, 100.000 N m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data