Specifications
Dimensions
- Drive Size3/8
Details
- Maximum Torque74.00 ft lbs, 888.0 in lbs, 14208.00 in oz, 100.000 N m
- Minimum Torque15.00 ft lbs, 180.0 in lbs, 20.000 N m
- TypeTorque Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)