Specifications
Dimensions
- Drive Size0.25000 in, 1/4 in, 6.35 mm
Details
- Maximum Torque53 in lbs, 848.00 in oz, 6.000 Nm
- Minimum Torque8.80 in lbs, 141.0 in oz, 1.000 Nm
- TypeSquare
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)