Overview
Mfr description
89623 TORQUE SCREWDRIVER,5-25 IN/LBS
Specifications
- Drive Size0.25000 in, 1/4 in, 6.35 mm
- Minimum Torque5.00 in lbs, 80.0 in oz, 0.564 Nm
- Maximum Torque25 in lbs, 400.00 in oz, 2.820 Nm
- TypeSquare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data