Specifications
Dimensions
- Drive Size0.25000 in, 1/4 in, 6.35 mm
Details
- Maximum Torque50 in lbs, 800.00 in oz, 5.649 Nm
- Minimum Torque10.00 in lbs, 160.0 in oz, 1.129 Nm
- TypeSquare
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)