Overview
Mfr description
89625 TORQUE SCREWDRIVER,MINI,5-60CNM
Specifications
- Drive Size3.17500 in, 1/8 in, 3.17 mm
- Minimum Torque0.44 in lbs, 7.0 in oz, 0.050 Nm
- Maximum Torque5.31 in lbs, 84.96 in oz, 0.600 Nm
- TypeSquare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data