Motion
89633 1/2DR TESTER 10-100 FT LB (13.6-13

Gearwrench
89633 1/2DR TESTER 10-100 FT LB (13.6-13

TORQUE WRENCH TESTER 1/2"DR 15-115NM
MI ITEM #10845721
MFR #89633 1/2DR TESTER 10-100 FT LB (13.6-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89633 1/2DR TESTER 10-100 FT LB (13.6-13

TORQUE WRENCH TESTER 1/2"DR 15-115NM
MI ITEM #10845721
MFR #89633 1/2DR TESTER 10-100 FT LB (13.6-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89633 1/2DR TESTER 10-100 FT LB (13.6-13

Specifications

  • Tool Type
    Torque Tester
  • Minimum Torque
    11.00 ft lbs, 132.0 in lbs, 2112.0 in oz, 15.000 Nm
  • Maximum Torque
    110.00 Ftl lbs, 1320.0 in lbs, 21120.00 in oz, 115.000 Nm
  • Drive Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought