Motion
89635 3/4 TESTER 75-750 FT/LB(101.7-1016

Gearwrench
89635 3/4 TESTER 75-750 FT/LB(101.7-1016

TORQUE WRENCH TESTER 3/4"DR 1-1000NM
Mi Item #10845723
MFR #89635 3/4 TESTER 75-750 FT/LB(101.7-1016
Price$2,499.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89635 3/4 TESTER 75-750 FT/LB(101.7-1016

TORQUE WRENCH TESTER 3/4"DR 1-1000NM
Mi Item #10845723
MFR #89635 3/4 TESTER 75-750 FT/LB(101.7-1016

Mfr description
89635 3/4 TESTER 75-750 FT/LB(101.7-1016
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,499.57/each

Specifications

Dimensions

  • Drive Size
    3/4 in

Details

  • Maximum Torque
    738.00 Ftl lbs, 8856.0 in lbs, 141611.00 in oz, 1000.000 Nm
  • Minimum Torque
    74.00 ft lbs, 8.8 in lbs, 141.6 in oz, 1.000 Nm
  • Tool Type
    Torque Tester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)