Motion
89636 1/4"DR TRANS 10-100 IN/LB (1.1-11.

Gearwrench
89636 1/4"DR TRANS 10-100 IN/LB (1.1-11.

TORQUE WRENCH TESTER 1/4"DR 1-10NM
MI ITEM #10845724
MFR #89636 1/4"DR TRANS 10-100 IN/LB (1.1-11.
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89636 1/4"DR TRANS 10-100 IN/LB (1.1-11.

TORQUE WRENCH TESTER 1/4"DR 1-10NM
MI ITEM #10845724
MFR #89636 1/4"DR TRANS 10-100 IN/LB (1.1-11.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89636 1/4"DR TRANS 10-100 IN/LB (1.1-11.

Specifications

  • Tool Type
    Torque Tester
  • Minimum Torque
    0.75 ft lbs, 9.0 in lbs, 144.0 in oz, 1.000 Nm
  • Maximum Torque
    7.41 Ftl lbs, 89.0 in lbs, 1424.00 in oz, 10.000 Nm
  • Drive Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought