Motion
89637 3/8"DR TRANS 3.0-30 FT/LB (4.1-40.

Gearwrench
89637 3/8"DR TRANS 3.0-30 FT/LB (4.1-40.

TORQUE WRENCH TESTER 3/8"DR 4-40NM
Mi Item #10845725
MFR #89637 3/8"DR TRANS 3.0-30 FT/LB (4.1-40.
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89637 3/8"DR TRANS 3.0-30 FT/LB (4.1-40.

TORQUE WRENCH TESTER 3/8"DR 4-40NM
Mi Item #10845725
MFR #89637 3/8"DR TRANS 3.0-30 FT/LB (4.1-40.

Mfr description
89637 3/8"DR TRANS 3.0-30 FT/LB (4.1-40.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Maximum Torque
    30.00 Ftl lbs, 480.0 in lbs, 566.40 in oz, 40.000 Nm
  • Minimum Torque
    3.00 ft lbs, 36.0 in lbs, 566.4 in oz, 4.000 Nm
  • Tool Type
    Torque Tester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)