Motion
89638 1/2DR TRANS 10-100 FT LB (13.6-135

Gearwrench
89638 1/2DR TRANS 10-100 FT LB (13.6-135

TORQUE WRENCH TESTER 1/2"DR 15-150NM
Mi Item #10845726
MFR #89638 1/2DR TRANS 10-100 FT LB (13.6-135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89638 1/2DR TRANS 10-100 FT LB (13.6-135

TORQUE WRENCH TESTER 1/2"DR 15-150NM
Mi Item #10845726
MFR #89638 1/2DR TRANS 10-100 FT LB (13.6-135

Mfr description
89638 1/2DR TRANS 10-100 FT LB (13.6-135
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in

Details

  • Maximum Torque
    110.00 Ftl lbs, 1320.0 in lbs, 16285.00 in oz, 115.000 Nm
  • Minimum Torque
    11.00 ft lbs, 132.0 in lbs, 176.0 in oz, 15.000 Nm
  • Tool Type
    Torque Tester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)