Motion
89639 1/2"DR TRANS 30-300 FT/LB (40.7-40

Gearwrench
89639 1/2"DR TRANS 30-300 FT/LB (40.7-40

TORQUE WRENCH TESTER 1/2"DR 40-400NM
MI ITEM #10845727
MFR #89639 1/2"DR TRANS 30-300 FT/LB (40.7-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89639 1/2"DR TRANS 30-300 FT/LB (40.7-40

TORQUE WRENCH TESTER 1/2"DR 40-400NM
MI ITEM #10845727
MFR #89639 1/2"DR TRANS 30-300 FT/LB (40.7-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89639 1/2"DR TRANS 30-300 FT/LB (40.7-40

Specifications

  • Tool Type
    Torque Tester
  • Minimum Torque
    30.00 ft lbs, 360.0 in lbs, 5740.0 in oz, 40.000 Nm
  • Maximum Torque
    295.00 Ftl lbs, 3540.0 in lbs, 56640.00 in oz, 400.000 Nm
  • Drive Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought