Motion
GWSGMTK3 GW GENERAL MECHANICS TOOL KIT 3

Gearwrench
GWSGMTK3 GW GENERAL MECHANICS TOOL KIT 3

MECHANICS TOOL KIT 220PC 1/4"3/8"1/2'DR
MI ITEM #10845740
MFR #GWSGMTK3 GW GENERAL MECHANICS TOOL KIT 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
GWSGMTK3 GW GENERAL MECHANICS TOOL KIT 3

MECHANICS TOOL KIT 220PC 1/4"3/8"1/2'DR
MI ITEM #10845740
MFR #GWSGMTK3 GW GENERAL MECHANICS TOOL KIT 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GWSGMTK3 GW GENERAL MECHANICS TOOL KIT 3

Specifications

  • Case Type
    Blow-Molded Case
  • Kit Style
    Mechanic's
  • Contents
    Reversible Combo Ratcheting Wrenches: 10, 11, 12, 13,14, 15, 16, 17, 18, 19 mm, Reversible Combo Ratcheting Wrenches: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 13-Key SAE Ball-Plus Hex Key Set, 1/2", 3/8" Drive:, Cold Chisels, Nicholson Swiss Pattern
  • Number Of Pieces
    220
  • Tool Type
    Mechanic's Tool Set
  • Socket Depth
    Standard & Deep
  • Number Of Points
    6, 12
  • Measurement Type
    Inch/Metric/Torx®
  • Drive Size
    1/4, 3/8, 1/2 in
  • Accessories
    Osborn Sash & Trim Brush, Padlock, Multi Tool, AA Batteries, Ruler Machinist 6" Bulk, Safety Glasses, Putty Knife

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought